The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EE210-38740
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-38740
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SO PLG NO 2.062
Specifications
Specifications
Power Type
DC
Range
2.03 mm
Connection Type
4 Pin Mini
Output Type
N/O
Number of Wires
3
Operating Voltage Range
10-30 VDC
Probe Length (in)
2.062 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Max Leakage Current
0.01 mA
EE230-33320
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-33320
Series
ROTATABLE CYLINDICATOR
Product Description
Prox, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range
2.03 mm
Number of Wires
2
Operating Voltage Range
20-230 VAC/VDC
Probe Length (in)
1.75 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.5 A
Max Leakage Current
1.7 mA
Availability
Obsolete Item No Longer Available
EE210-30840
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-30840
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SO PLG NO 1.125
Specifications
Specifications
Power Type
DC
Range
2.03 mm
Connection Type
4 Pin Mini
Output Type
N/O
Number of Wires
3
Operating Voltage Range
10-30 VDC
Probe Length (in)
1.125 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Max Leakage Current
0.01 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
EE230-33820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-33820
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range
2.03 mm
Number of Wires
2
Operating Voltage Range
20-230 VAC/VDC
Probe Length (in)
1.875 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.5 A
Max Leakage Current
1.7 mA
Availability
Obsolete Item No Longer Available
EE210-30460
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-30460
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SI PLG NO 1.025
Specifications
Specifications
Power Type
DC
Range
2.03 mm
Connection Type
4 Pin Mini
Output Type
N/O
Number of Wires
3
Operating Voltage Range
10-30 VDC
Probe Length (in)
1.025 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Max Leakage Current
0.01 mA
Availability
Obsolete Item No Longer Available
EE230-32320
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-32320
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range
2.03 mm
Connection Type
3 Pin Mini
Output Type
N/O
Number of Wires
2
Operating Voltage Range
20-230 VAC/VDC
Probe Length (in)
1.5 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.5 A
Max Leakage Current
1.7 mA
Availability
Obsolete Item No Longer Available
EE230-30820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-30820
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range
2.03 mm
Connection Type
3 Pin Mini
Output Type
N/O
Number of Wires
2
Operating Voltage Range
20-230 VAC/VDC
Probe Length (in)
1.125 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.5 A
Max Leakage Current
1.7 mA
Availability
Obsolete Item No Longer Available
EE210-35420
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-35420
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 3WDC NO SI NLSCP MIN 2.275
Specifications
Specifications
Power Type
DC
Range
2.03 mm
Connection Type
4 Pin Mini
Output Type
N/O
Number of Wires
3
Operating Voltage Range
10-30 VDC
Probe Length (in)
2.275 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Max Leakage Current
0.01 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
EE230-38620
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-38620
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range
2.03 mm
Connection Type
3 Pin Mini
Output Type
N/O
Number of Wires
2
Operating Voltage Range
20-230 VAC/VDC
Probe Length (in)
4.56 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.5 A
Max Leakage Current
1.7 mA
Availability
Obsolete Item No Longer Available
EE230-34820
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-34820
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range
2.03 mm
Number of Wires
2
Operating Voltage Range
20-230 VAC/VDC
Probe Length (in)
2.125 "
PSI Rating
3,000 psi
Weld Field Immune
Yes
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.5 A
Max Leakage Current
1.7 mA
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Inductive Proximity
Manufacturer
Namco Controls
Product Series
ROTATABLE CYLINDICATOR
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved